Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 43.57.5EN-25 H210T

  • Zoro #: G0214201
  • Mfr #: 11224324
No Product Image Available
$19.75 /ea

Order in multiples of 10

  • Inscribed Circle: 12.70mm
  • Insert Shape: Diamond
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11224324 Specifications

  • Zoro #: G0214201
  • Mfr #: 11224324
Inscribed Circle: 12.70mm Insert Shape: Diamond
No. of Edges: 2 Cast Iron (K) Compatibility: No
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Workpiece Compatibility: Nonferrous (N) For Use With: Multiple Tool Holders
Hardened (H) Compatibility: No Insert Size: 43.57.5
Mounting Style: Screw Grade: H210T
Nose Radius: 3.00mm Chip-Breaker: 25
Insert Material: Carbide Insert Thickness: 5.56mm
ANSI Number: VCGT 43.57.5EN-25 H210T Non Ferrous (N) Compatibility: Yes
Insert Application: Finishing Mounting Hole Dia.: 0.217"
Item: Turning Insert Stainless (M) Compatibility: No
Insert Style: VCGT Steel (P) Compatibility: No
Relief Angle: 7 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 25,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 3.0mm,ANSI Number VCGT 43.57.5EN-25 H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11224324