Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 43.57.5FN-25P AMZ

  • Zoro #: G0214588
  • Mfr #: 354772
No Product Image Available
$28.73 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Mounting Style: Screw
  • ANSI Number: VCGT 43.57.5FN-25P AMZ
See full product details
Orders over $75 ship free.

Ceratizit #354772 Specifications

  • Zoro #: G0214588
  • Mfr #: 354772
Cast Iron (K) Compatibility: No Mounting Style: Screw
ANSI Number: VCGT 43.57.5FN-25P AMZ Insert Material: Carbide
Insert Thickness: 5.56mm Insert Size: 43.57.5
Inscribed Circle: 12.70mm Coating: PVD
Stainless (M) Compatibility: No Insert Application: Finishing
Non Ferrous (N) Compatibility: Yes Cutting Direction: Neutral
Insert Style: VCGT Chip-Breaker: 25P
Insert Shape: Diamond Relief Angle: 7 Degrees
Hardened (H) Compatibility: No No. of Edges: 2
Steel (P) Compatibility: No Mounting Hole Dia.: 0.217"
Workpiece Compatibility: Nonferrous (N) Grade: AMZ
Super Alloy (S) Compatibility: No For Use With: Multiple Tool Holders
Item: Turning Insert Nose Radius: 3.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.7,Chip-Breaker 25P,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12-45/64 In.,Insert Thickness 5.56 In.,Insert Material Carbide,Nose Radius 3 In.,ANSI Number VCGT 43.57.5FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #354772