Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 43.57.5FN-25P H210T

  • Zoro #: G0214560
  • Mfr #: 11137239
No Product Image Available
$26.26 /ea

Order in multiples of 10

  • Nose Radius: 3.00mm
  • Non Ferrous (N) Compatibility: Yes
  • Insert Style: VCGT
See full product details
Orders over $75 ship free.

Ceratizit #11137239 Specifications

  • Zoro #: G0214560
  • Mfr #: 11137239
Nose Radius: 3.00mm Non Ferrous (N) Compatibility: Yes
Insert Style: VCGT Item: Turning Insert
ANSI Number: VCGT 43.57.5FN-25P H210T Cutting Direction: Neutral
Insert Shape: Diamond Insert Application: Finishing
Insert Material: Carbide Cast Iron (K) Compatibility: No
Mounting Hole Dia.: 0.217" Workpiece Compatibility: Nonferrous (N)
Steel (P) Compatibility: No Insert Thickness: 5.56mm
Super Alloy (S) Compatibility: No No. of Edges: 2
Insert Size: 43.57.5 Hardened (H) Compatibility: No
Chip-Breaker: 25P Inscribed Circle: 12.70mm
For Use With: Multiple Tool Holders Mounting Style: Screw
Relief Angle: 7 Degrees Stainless (M) Compatibility: No
Grade: H210T Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 25P,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 3.0mm,ANSI Number VCGT 43.57.5FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11137239