Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT43.57.5FN-25P CTP4115

  • Zoro #: G0214579
  • Mfr #: 11226153
No Product Image Available
$32.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • Mounting Hole Dia.: 0.217"
See full product details
Orders over $75 ship free.

Ceratizit #11226153 Specifications

  • Zoro #: G0214579
  • Mfr #: 11226153
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Mounting Hole Dia.: 0.217" Nose Radius: 3.00mm
Grade: CTP4115 Non Ferrous (N) Compatibility: No
Insert Style: VCGT Item: Turning Insert
Insert Thickness: 5.56mm Hardened (H) Compatibility: No
No. of Edges: 2 For Use With: Multiple Tool Holders
Stainless (M) Compatibility: Yes Workpiece Compatibility: Stainless (M), Steel (P)
Insert Size: 43.57.5 Cutting Direction: Neutral
Insert Application: Finishing Chip-Breaker: 25P
Coating: PVD Inscribed Circle: 12.70mm
Insert Shape: Diamond Insert Material: Carbide
Relief Angle: 7 Degrees Mounting Style: Screw
ANSI Number: VCGT 43.57.5FN-25P CTP4115 Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 25P,Grade CTP4115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 3.0mm,ANSI Number VCGT 43.57.5FN-25P CTP4115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11226153