Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT43.575FN27MPH16T, 5.56

  • Zoro #: G0214545
  • Mfr #: 356932
No Product Image Available
$23.13 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Workpiece Compatibility: Nonferrous (N)
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #356932 Specifications

  • Zoro #: G0214545
  • Mfr #: 356932
Super Alloy (S) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Non Ferrous (N) Compatibility: Yes Hardened (H) Compatibility: No
Nose Radius: 3.00mm ANSI Number: VCGT 43.57.5FN-27MP H16T
Grade: H216T Insert Thickness: 5.56mm
Chip-Breaker: 27MP Insert Shape: Diamond
Cast Iron (K) Compatibility: No No. of Edges: 2
Insert Size: 43.57.5 Insert Material: Carbide
Stainless (M) Compatibility: No Mounting Style: Screw
Cutting Direction: Neutral Steel (P) Compatibility: No
For Use With: Multiple Tool Holders Insert Application: Finishing
Inscribed Circle: 12.70mm Relief Angle: 7 Degrees
Item: Turning Insert Insert Style: VCGT
Mounting Hole Dia.: 0.217" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 27MP,Grade H216T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 3.0mm,ANSI Number VCGT 43.57.5FN-27MP H16T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #356932