Turning Insert, VCMT 221EN-SMF CTCP125
- Zoro #: G0548865
- Mfr #: 11529836
$14.49
/ea
Order in multiples of 10
- Cutting Direction: Neutral
- ANSI Number: VCMT 221EN-SMF CTCP125
- Relief Angle: 7 Degrees
Ceratizit #11529836 Specifications
| |
Cutting Direction: Neutral | ANSI Number: VCMT 221EN-SMF CTCP125 |
Relief Angle: 7 Degrees | Insert Material: Carbide |
Chip-Breaker: SMF | For Use With: Multiple Tool Holders |
Hardened (H) Compatibility: No | Insert Style: VCMT |
Cast Iron (K) Compatibility: No | Inscribed Circle: 6.35mm |
Non Ferrous (N) Compatibility: No | Mounting Style: Screw |
Insert Shape: Diamond | Stainless (M) Compatibility: Yes |
Mounting Hole Dia.: 0.114" | Coating: CVD |
Insert Thickness: 3.18mm | Workpiece Compatibility: Stainless (M), Steel (P) |
Super Alloy (S) Compatibility: No | Grade: CTCP125 |
Nose Radius: 0.4mm | No. of Edges: 2 |
Steel (P) Compatibility: Yes | Insert Application: Medium |
Item: Turning Insert | Insert Size: 221 |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Positive,Insert Size 6.35mm,Chip-Breaker SMF,Grade CTCP125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 221EN-SMF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders