Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCMT 331EN-M25 CTPM125

  • Zoro #: G0214518
  • Mfr #: 11810853
No Product Image Available
$18.69 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Cast Iron (K) Compatibility: No
  • Insert Size: 331
See full product details
Orders over $75 ship free.

Ceratizit #11810853 Specifications

  • Zoro #: G0214518
  • Mfr #: 11810853
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Insert Size: 331 Insert Style: VCMT
Coating: PVD Workpiece Compatibility: Stainless (M), Steel (P)
Item: Turning Insert Steel (P) Compatibility: Yes
Chip-Breaker: M25 Insert Application: Medium
Mounting Hole Dia.: 0.173" ANSI Number: VCMT 331EN-M25 CTPM125
Insert Material: Carbide Inscribed Circle: 9.52mm
No. of Edges: 2 Non Ferrous (N) Compatibility: No
Grade: CTPM125 Hardened (H) Compatibility: No
For Use With: Multiple Tool Holders Super Alloy (S) Compatibility: No
Insert Shape: Diamond Mounting Style: Screw
Stainless (M) Compatibility: Yes Insert Thickness: 4.76mm
Relief Angle: 7 Degrees Nose Radius: 0.4mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker M25,Grade CTPM125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-M25 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11810853