Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCMT 331EN-M55 CTPM125

  • Zoro #: G0214509
  • Mfr #: 11810856
No Product Image Available
$18.69 /ea

Order in multiples of 10

  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Material: Carbide
  • Inscribed Circle: 9.52mm
See full product details
Orders over $75 ship free.

Ceratizit #11810856 Specifications

  • Zoro #: G0214509
  • Mfr #: 11810856
Workpiece Compatibility: Stainless (M), Steel (P) Insert Material: Carbide
Inscribed Circle: 9.52mm Chip-Breaker: M55
Hardened (H) Compatibility: No Item: Turning Insert
Stainless (M) Compatibility: Yes ANSI Number: VCMT 331EN-M55 CTPM125
Grade: CTPM125 Insert Thickness: 4.76mm
For Use With: Multiple Tool Holders No. of Edges: 2
Coating: PVD Insert Shape: Diamond
Mounting Hole Dia.: 0.173" Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Insert Style: VCMT
Mounting Style: Screw Nose Radius: 0.4mm
Insert Application: Medium Insert Size: 331
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Steel (P) Compatibility: Yes Relief Angle: 7 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker M55,Grade CTPM125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-M55 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11810856