Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCMT 331EN-SMF CTCP135

  • Zoro #: G0214387
  • Mfr #: 11828613
No Product Image Available
$16.82 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Inscribed Circle: 9.52mm
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11828613 Specifications

  • Zoro #: G0214387
  • Mfr #: 11828613
Super Alloy (S) Compatibility: No Inscribed Circle: 9.52mm
Stainless (M) Compatibility: Yes ANSI Number: VCMT 331EN-SMF CTCP135
Coating: CVD No. of Edges: 2
Grade: CTCP135 Insert Material: Carbide
Workpiece Compatibility: Stainless (M), Steel (P) Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Mounting Style: Screw
Insert Application: Medium Hardened (H) Compatibility: No
Item: Turning Insert Relief Angle: 7 Degrees
Insert Style: VCMT Cutting Direction: Neutral
Chip-Breaker: SMF For Use With: Multiple Tool Holders
Insert Shape: Diamond Mounting Hole Dia.: 0.173"
Insert Thickness: 4.76mm Steel (P) Compatibility: Yes
Nose Radius: 0.4mm Insert Size: 331
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SMF,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SMF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828613