Turning Insert, VCMT 332EN-SM CTCP115
- Zoro #: G0214378
- Mfr #: 11695346
$17.32
/ea
Order in multiples of 10
- Mounting Hole Dia.: 0.173"
- Nose Radius: 0.6mm
- Grade: CTCP115
Ceratizit #11695346 Specifications
| |
Mounting Hole Dia.: 0.173" | Nose Radius: 0.6mm |
Grade: CTCP115 | Non Ferrous (N) Compatibility: No |
Insert Application: Medium | Coating: CVD |
Insert Size: 332 | Relief Angle: 7 Degrees |
Steel (P) Compatibility: Yes | Cast Iron (K) Compatibility: No |
Cutting Direction: Neutral | For Use With: Multiple Tool Holders |
Mounting Style: Screw | Insert Material: Carbide |
Inscribed Circle: 9.52mm | Stainless (M) Compatibility: Yes |
No. of Edges: 2 | Hardened (H) Compatibility: No |
Insert Thickness: 4.76mm | Insert Shape: Diamond |
Super Alloy (S) Compatibility: No | Chip-Breaker: SM |
Item: Turning Insert | ANSI Number: VCMT 332EN-SM CTCP115 |
Insert Style: VCMT | Workpiece Compatibility: Stainless (M), Steel (P) |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.6mm,ANSI Number VCMT 332EN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders