Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 331EN-F30 CTPM125

  • Zoro #: G0214177
  • Mfr #: 11693004
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Coating: PVD
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Grade: CTPM125
See full product details
Orders over $75 ship free.

Ceratizit #11693004 Specifications

  • Zoro #: G0214177
  • Mfr #: 11693004
Coating: PVD Workpiece Compatibility: Stainless (M), Steel (P)
Grade: CTPM125 Relief Angle: 0 Degrees
Insert Shape: Diamond Insert Material: Carbide
Hardened (H) Compatibility: No Chip-Breaker: F30
Nose Radius: 0.4mm ANSI Number: VNMG 331EN-F30 CTPM125
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Insert Thickness: 4.76mm No. of Edges: 4
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Item: Turning Insert For Use With: Multiple Tool Holders
Steel (P) Compatibility: Yes Insert Size: 331
Mounting Style: Pin/Clamp Cast Iron (K) Compatibility: No
Insert Application: Finishing Mounting Hole Dia.: 0.150"
Inscribed Circle: 9.52mm Insert Style: VNMG
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 9.52mm,Chip-Breaker F30,Grade CTPM125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VNMG 331EN-F30 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11693004