Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 331EN-F40 CTCP125

  • Zoro #: G0214168
  • Mfr #: 11544121
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Size: 331
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11544121 Specifications

  • Zoro #: G0214168
  • Mfr #: 11544121
Workpiece Compatibility: Stainless (M), Steel (P) Insert Size: 331
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Stainless (M) Compatibility: Yes No. of Edges: 4
Mounting Style: Pin/Clamp Chip-Breaker: F40
Insert Application: Finishing Cast Iron (K) Compatibility: No
Insert Material: Carbide Cutting Direction: Neutral
Steel (P) Compatibility: Yes Mounting Hole Dia.: 0.150"
Item: Turning Insert Non Ferrous (N) Compatibility: No
ANSI Number: VNMG 331EN-F40 CTCP125 Coating: CVD
Grade: CTCP125 Inscribed Circle: 9.52mm
Insert Shape: Diamond For Use With: Multiple Tool Holders
Insert Thickness: 4.76mm Nose Radius: 0.4mm
Insert Style: VNMG Relief Angle: 0 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 9.52mm,Chip-Breaker F40,Grade CTCP125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VNMG 331EN-F40 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11544121