Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 331EN-M34 CTP5110

  • Zoro #: G0214159
  • Mfr #: 11533942
No Product Image Available
$20.59 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: Yes
  • Steel (P) Compatibility: No
  • Insert Application: Medium
See full product details
Orders over $75 ship free.

Ceratizit #11533942 Specifications

  • Zoro #: G0214159
  • Mfr #: 11533942
Hardened (H) Compatibility: Yes Steel (P) Compatibility: No
Insert Application: Medium ANSI Number: VNMG 331EN-M34 CTP5110
Mounting Hole Dia.: 0.150" Nose Radius: 0.4mm
Super Alloy (S) Compatibility: Yes Stainless (M) Compatibility: Yes
Inscribed Circle: 9.52mm Cast Iron (K) Compatibility: No
Insert Shape: Diamond Cutting Direction: Neutral
Insert Style: VNMG Grade: CTP5110
Insert Thickness: 4.76mm Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Relief Angle: 0 Degrees Insert Material: Carbide
No. of Edges: 4 Item: Turning Insert
Non Ferrous (N) Compatibility: No Chip-Breaker: M34
For Use With: Multiple Tool Holders Coating: PVD
Mounting Style: Pin/Clamp Insert Size: 331
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M34,Grade CTP5110,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VNMG 331EN-M34 CTP5110,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533942