Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 331EN-M34 CTP5115

  • Zoro #: G0214140
  • Mfr #: 11358490
No Product Image Available
$20.58 /ea

Order in multiples of 10

  • Grade: CTP5115
  • Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
  • Coating: PVD
See full product details
Orders over $75 ship free.

Ceratizit #11358490 Specifications

  • Zoro #: G0214140
  • Mfr #: 11358490
Grade: CTP5115 Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Coating: PVD Mounting Style: Pin/Clamp
Mounting Hole Dia.: 0.150" Relief Angle: 0 Degrees
Insert Size: 331 Nose Radius: 0.4mm
Non Ferrous (N) Compatibility: No Insert Thickness: 4.76mm
For Use With: Multiple Tool Holders Insert Material: Carbide
Insert Application: Medium Stainless (M) Compatibility: Yes
Inscribed Circle: 9.52mm Insert Shape: Diamond
Steel (P) Compatibility: No No. of Edges: 4
Cutting Direction: Neutral Chip-Breaker: M34
Item: Turning Insert Insert Style: VNMG
Cast Iron (K) Compatibility: No ANSI Number: VNMG 331EN-M34 CTP5115
Super Alloy (S) Compatibility: Yes Hardened (H) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M34,Grade CTP5115,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VNMG 331EN-M34 CTP5115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11358490