Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 331EN-M50 CTCP125

  • Zoro #: G0214116
  • Mfr #: 11528628
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Chip-Breaker: M50
  • Inscribed Circle: 9.52mm
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11528628 Specifications

  • Zoro #: G0214116
  • Mfr #: 11528628
Chip-Breaker: M50 Inscribed Circle: 9.52mm
Non Ferrous (N) Compatibility: No Insert Application: Medium
For Use With: Multiple Tool Holders Cast Iron (K) Compatibility: No
ANSI Number: VNMG 331EN-M50 CTCP125 Insert Material: Carbide
Nose Radius: 0.4mm Insert Style: VNMG
Workpiece Compatibility: Stainless (M), Steel (P) Item: Turning Insert
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
Insert Shape: Diamond Mounting Style: Pin/Clamp
Relief Angle: 0 Degrees Grade: CTCP125
Steel (P) Compatibility: Yes Hardened (H) Compatibility: No
Coating: CVD Mounting Hole Dia.: 0.150"
Super Alloy (S) Compatibility: No Insert Thickness: 4.76mm
Insert Size: 331 No. of Edges: 4
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M50,Grade CTCP125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VNMG 331EN-M50 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11528628