Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-F30 CTPM125

  • Zoro #: G0214107
  • Mfr #: 11693005
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Item: Turning Insert
  • Mounting Hole Dia.: 0.150"
See full product details
Orders over $75 ship free.

Ceratizit #11693005 Specifications

  • Zoro #: G0214107
  • Mfr #: 11693005
Hardened (H) Compatibility: No Item: Turning Insert
Mounting Hole Dia.: 0.150" Super Alloy (S) Compatibility: No
Chip-Breaker: F30 ANSI Number: VNMG 332EN-F30 CTPM125
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Insert Shape: Diamond For Use With: Multiple Tool Holders
Coating: PVD Insert Style: VNMG
Insert Application: Finishing Steel (P) Compatibility: Yes
No. of Edges: 4 Insert Material: Carbide
Relief Angle: 0 Degrees Insert Size: 332
Nose Radius: 0.8mm Inscribed Circle: 9.52mm
Grade: CTPM125 Mounting Style: Pin/Clamp
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Insert Thickness: 4.76mm Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 9.52mm,Chip-Breaker F30,Grade CTPM125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-F30 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11693005