Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-F40 CTCP125

  • Zoro #: G0214098
  • Mfr #: 11544144
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Relief Angle: 0 Degrees
  • Cast Iron (K) Compatibility: No
  • Insert Application: Finishing
See full product details
Orders over $75 ship free.

Ceratizit #11544144 Specifications

  • Zoro #: G0214098
  • Mfr #: 11544144
Relief Angle: 0 Degrees Cast Iron (K) Compatibility: No
Insert Application: Finishing Grade: CTCP125
Insert Thickness: 4.76mm Coating: CVD
Insert Material: Carbide Insert Size: 332
Workpiece Compatibility: Stainless (M), Steel (P) Mounting Style: Pin/Clamp
Inscribed Circle: 9.52mm Nose Radius: 0.8mm
Insert Shape: Diamond Item: Turning Insert
ANSI Number: VNMG 332EN-F40 CTCP125 Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: No
Chip-Breaker: F40 Hardened (H) Compatibility: No
Insert Style: VNMG For Use With: Multiple Tool Holders
Stainless (M) Compatibility: Yes No. of Edges: 4
Mounting Hole Dia.: 0.150" Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 9.52mm,Chip-Breaker F40,Grade CTCP125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-F40 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11544144