Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M30 CTPM125

  • Zoro #: G0214089
  • Mfr #: 11693006
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Relief Angle: 0 Degrees
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11693006 Specifications

  • Zoro #: G0214089
  • Mfr #: 11693006
For Use With: Multiple Tool Holders Relief Angle: 0 Degrees
Hardened (H) Compatibility: No Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: No Mounting Hole Dia.: 0.150"
Nose Radius: 0.8mm Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Insert Material: Carbide
Item: Turning Insert ANSI Number: VNMG 332EN-M30 CTPM125
Mounting Style: Pin/Clamp Insert Style: VNMG
Insert Thickness: 4.76mm Steel (P) Compatibility: Yes
Coating: PVD Chip-Breaker: M30
Grade: CTPM125 Cutting Direction: Neutral
Insert Size: 332 Inscribed Circle: 9.52mm
Workpiece Compatibility: Stainless (M), Steel (P) Insert Shape: Diamond
No. of Edges: 4 Insert Application: Medium
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M30,Grade CTPM125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M30 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11693006