Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M34 CTP5110

  • Zoro #: G0214070
  • Mfr #: 11533949
No Product Image Available
$20.59 /ea

Order in multiples of 10

  • Insert Size: 332
  • Insert Shape: Diamond
  • ANSI Number: VNMG 332EN-M34 CTP5110
See full product details
Orders over $75 ship free.

Ceratizit #11533949 Specifications

  • Zoro #: G0214070
  • Mfr #: 11533949
Insert Size: 332 Insert Shape: Diamond
ANSI Number: VNMG 332EN-M34 CTP5110 Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Insert Style: VNMG For Use With: Multiple Tool Holders
No. of Edges: 4 Chip-Breaker: M34
Grade: CTP5110 Mounting Style: Pin/Clamp
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 0.150"
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: Yes Relief Angle: 0 Degrees
Insert Application: Medium Nose Radius: 0.8mm
Coating: PVD Steel (P) Compatibility: No
Cutting Direction: Neutral Hardened (H) Compatibility: Yes
Item: Turning Insert Stainless (M) Compatibility: Yes
Insert Thickness: 4.76mm Inscribed Circle: 9.52mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M34,Grade CTP5110,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M34 CTP5110,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533949