Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M34 CTP5115

  • Zoro #: G0214061
  • Mfr #: 11533078
No Product Image Available
$20.58 /ea

Order in multiples of 10

  • Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
  • Chip-Breaker: M34
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11533078 Specifications

  • Zoro #: G0214061
  • Mfr #: 11533078
Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S) Chip-Breaker: M34
Non Ferrous (N) Compatibility: No No. of Edges: 4
Insert Material: Carbide Insert Size: 332
Coating: PVD Inscribed Circle: 9.52mm
Grade: CTP5115 Insert Thickness: 4.76mm
Insert Shape: Diamond Mounting Hole Dia.: 0.150"
ANSI Number: VNMG 332EN-M34 CTP5115 Nose Radius: 0.8mm
Stainless (M) Compatibility: Yes Item: Turning Insert
For Use With: Multiple Tool Holders Cast Iron (K) Compatibility: No
Steel (P) Compatibility: No Super Alloy (S) Compatibility: Yes
Relief Angle: 0 Degrees Insert Style: VNMG
Mounting Style: Pin/Clamp Hardened (H) Compatibility: Yes
Insert Application: Medium Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M34,Grade CTP5115,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M34 CTP5115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533078