Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M50 CTCK120

  • Zoro #: G0214046
  • Mfr #: 11737441
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Insert Size: 332
  • Insert Material: Carbide
  • Relief Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11737441 Specifications

  • Zoro #: G0214046
  • Mfr #: 11737441
Insert Size: 332 Insert Material: Carbide
Relief Angle: 0 Degrees Insert Shape: Diamond
No. of Edges: 4 Stainless (M) Compatibility: No
Inscribed Circle: 9.52mm Insert Thickness: 4.76mm
Steel (P) Compatibility: No Insert Application: Medium
Cutting Direction: Neutral Coating: CVD
Mounting Hole Dia.: 0.150" Nose Radius: 0.8mm
Workpiece Compatibility: Cast Iron (K) For Use With: Multiple Tool Holders
ANSI Number: VNMG 332EN-M50 CTCK120 Cast Iron (K) Compatibility: Yes
Super Alloy (S) Compatibility: No Grade: CTCK120
Item: Turning Insert Non Ferrous (N) Compatibility: No
Mounting Style: Pin/Clamp Hardened (H) Compatibility: No
Insert Style: VNMG Chip-Breaker: M50
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M50,Grade CTCK120,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M50 CTCK120,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11737441