Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M50 CTCP115

  • Zoro #: G0214037
  • Mfr #: 11695765
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Application: Medium
See full product details
Orders over $75 ship free.

Ceratizit #11695765 Specifications

  • Zoro #: G0214037
  • Mfr #: 11695765
Super Alloy (S) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Insert Application: Medium Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes For Use With: Multiple Tool Holders
Item: Turning Insert Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Nose Radius: 0.8mm
Coating: CVD No. of Edges: 4
Insert Size: 332 Cutting Direction: Neutral
Grade: CTCP115 Insert Style: VNMG
Insert Thickness: 4.76mm Insert Shape: Diamond
Inscribed Circle: 9.52mm Mounting Style: Pin/Clamp
Chip-Breaker: M50 Cast Iron (K) Compatibility: No
ANSI Number: VNMG 332EN-M50 CTCP115 Insert Material: Carbide
Mounting Hole Dia.: 0.150" Relief Angle: 0 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M50,Grade CTCP115,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M50 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695765