Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 332EN-M50 CTCP125

  • Zoro #: G0214028
  • Mfr #: 11528631
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Inscribed Circle: 9.52mm
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11528631 Specifications

  • Zoro #: G0214028
  • Mfr #: 11528631
Hardened (H) Compatibility: No Inscribed Circle: 9.52mm
Insert Material: Carbide Stainless (M) Compatibility: Yes
Relief Angle: 0 Degrees Cast Iron (K) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Insert Size: 332
Insert Shape: Diamond No. of Edges: 4
ANSI Number: VNMG 332EN-M50 CTCP125 Item: Turning Insert
Steel (P) Compatibility: Yes For Use With: Multiple Tool Holders
Non Ferrous (N) Compatibility: No Grade: CTCP125
Insert Style: VNMG Chip-Breaker: M50
Insert Thickness: 4.76mm Insert Application: Medium
Cutting Direction: Neutral Coating: CVD
Mounting Style: Pin/Clamp Nose Radius: 0.8mm
Super Alloy (S) Compatibility: No Mounting Hole Dia.: 0.150"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M50,Grade CTCP125,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VNMG 332EN-M50 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11528631