Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 333EN-M34 CTP5110

  • Zoro #: G0214019
  • Mfr #: 11533950
No Product Image Available
$20.59 /ea

Order in multiples of 10

  • Insert Style: VNMG
  • Insert Application: Medium
  • Grade: CTP5110
See full product details
Orders over $75 ship free.

Ceratizit #11533950 Specifications

  • Zoro #: G0214019
  • Mfr #: 11533950
Insert Style: VNMG Insert Application: Medium
Grade: CTP5110 Insert Material: Carbide
Mounting Style: Pin/Clamp For Use With: Multiple Tool Holders
Stainless (M) Compatibility: Yes Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
ANSI Number: VNMG 333EN-M34 CTP5110 Mounting Hole Dia.: 0.150"
Nose Radius: 1.20mm Insert Shape: Diamond
Steel (P) Compatibility: No Relief Angle: 0 Degrees
Chip-Breaker: M34 Hardened (H) Compatibility: Yes
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: Yes Item: Turning Insert
Inscribed Circle: 9.52mm Coating: PVD
Insert Size: 333 No. of Edges: 4
Cast Iron (K) Compatibility: No Insert Thickness: 4.76mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M34,Grade CTP5110,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VNMG 333EN-M34 CTP5110,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533950