Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG 333EN-M50 CTCK120

  • Zoro #: G0213991
  • Mfr #: 11737445
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Item: Turning Insert
  • For Use With: Multiple Tool Holders
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11737445 Specifications

  • Zoro #: G0213991
  • Mfr #: 11737445
Item: Turning Insert For Use With: Multiple Tool Holders
Cutting Direction: Neutral Workpiece Compatibility: Cast Iron (K)
Insert Application: Medium Insert Size: 333
Insert Shape: Diamond Mounting Hole Dia.: 0.150"
Insert Material: Carbide Cast Iron (K) Compatibility: Yes
Relief Angle: 0 Degrees No. of Edges: 4
Chip-Breaker: M50 Steel (P) Compatibility: No
Mounting Style: Pin/Clamp Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Insert Thickness: 4.76mm ANSI Number: VNMG 333EN-M50 CTCK120
Grade: CTCK120 Inscribed Circle: 9.52mm
Coating: CVD Nose Radius: 1.20mm
Insert Style: VNMG Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M50,Grade CTCK120,35 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VNMG 333EN-M50 CTCK120,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.150 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11737445