Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VPGT 43.54FN-25P H210T

  • Zoro #: G0213967
  • Mfr #: 11137241
No Product Image Available
$23.42 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Stainless (M) Compatibility: No
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11137241 Specifications

  • Zoro #: G0213967
  • Mfr #: 11137241
For Use With: Multiple Tool Holders Stainless (M) Compatibility: No
Mounting Style: Screw Cutting Direction: Neutral
Mounting Hole Dia.: 0.217" Nose Radius: 1.60mm
Grade: H210T Insert Shape: Diamond
Chip-Breaker: 25P Insert Material: Carbide
Insert Size: 43.54 Insert Thickness: 5.56mm
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Insert Application: Finishing No. of Edges: 2
Hardened (H) Compatibility: No Relief Angle: 11 Degrees
Inscribed Circle: 12.70mm Workpiece Compatibility: Nonferrous (N)
Item: Turning Insert Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: No ANSI Number: VPGT 43.54FN-25P H210T
Insert Style: VPGT Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 25P,Grade H210T,35 Degrees Diamond,Relief Angle 11 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number VPGT 43.54FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11137241