Turning Insert, WNMG 431EN-M42 CTC2135
- Zoro #: G0548801
- Mfr #: 11168420
$13.13
/ea
Order in multiples of 10
- ANSI Number: WNMG 431EN-M42 CTC2135
- Cast Iron (K) Compatibility: No
- Relief Angle: 0 Degrees
Ceratizit #11168420 Specifications
| |
ANSI Number: WNMG 431EN-M42 CTC2135 | Cast Iron (K) Compatibility: No |
Relief Angle: 0 Degrees | For Use With: Multiple Tool Holders |
Mounting Hole Dia.: 0.203" | Inscribed Circle: 12.70mm |
Mounting Style: Pin/Clamp | Coating: CVD |
Steel (P) Compatibility: Yes | Insert Style: WNMG |
Non Ferrous (N) Compatibility: No | Cutting Direction: Neutral |
Insert Size: 431 | Chip-Breaker: M42 |
Grade: CTC2135 | Hardened (H) Compatibility: No |
Insert Thickness: 4.76mm | Insert Shape: Trigon |
Insert Material: Carbide | Stainless (M) Compatibility: Yes |
Insert Application: Medium | Item: Turning Insert |
Super Alloy (S) Compatibility: No | Workpiece Compatibility: Stainless (M), Steel (P) |
No. of Edges: 6 | Nose Radius: 0.4mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M42,Grade CTC2135,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number WNMG 431EN-M42 CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders