Turning Insert, WNMG 431EN-TMF CTCP125
- Zoro #: G0548759
- Mfr #: 11544168
$13.15
/ea
Order in multiples of 10
- Relief Angle: 0 Degrees
- Mounting Hole Dia.: 0.203"
- Coating: CVD
Ceratizit #11544168 Specifications
| |
Relief Angle: 0 Degrees | Mounting Hole Dia.: 0.203" |
Coating: CVD | Non Ferrous (N) Compatibility: No |
Insert Size: 431 | Item: Turning Insert |
Grade: CTCP125 | Insert Thickness: 4.76mm |
Insert Shape: Trigon | Insert Application: Medium |
Steel (P) Compatibility: Yes | Super Alloy (S) Compatibility: No |
Nose Radius: 0.4mm | ANSI Number: WNMG 431EN-TMF CTCP125 |
Stainless (M) Compatibility: Yes | No. of Edges: 6 |
Workpiece Compatibility: Stainless (M), Steel (P) | Cutting Direction: Neutral |
Mounting Style: Pin/Clamp | For Use With: Multiple Tool Holders |
Insert Material: Carbide | Hardened (H) Compatibility: No |
Insert Style: WNMG | Cast Iron (K) Compatibility: No |
Inscribed Circle: 12.70mm | Chip-Breaker: TMF |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TMF,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number WNMG 431EN-TMF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders