Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, WNMG 432EN-F30 CTPM125

  • Zoro #: G0548740
  • Mfr #: 11693022
No Product Image Available
$14.65 /ea

Order in multiples of 10

  • Mounting Style: Pin/Clamp
  • Nose Radius: 0.8mm
  • Relief Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11693022 Specifications

  • Zoro #: G0548740
  • Mfr #: 11693022
Mounting Style: Pin/Clamp Nose Radius: 0.8mm
Relief Angle: 0 Degrees Insert Thickness: 4.76mm
Grade: CTPM125 Chip-Breaker: F30
No. of Edges: 6 For Use With: Multiple Tool Holders
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
Cast Iron (K) Compatibility: No Insert Style: WNMG
Coating: PVD Steel (P) Compatibility: Yes
Insert Shape: Trigon Super Alloy (S) Compatibility: No
Insert Size: 432 Item: Turning Insert
ANSI Number: WNMG 432EN-F30 CTPM125 Hardened (H) Compatibility: No
Insert Application: Finishing Cutting Direction: Neutral
Inscribed Circle: 12.70mm Mounting Hole Dia.: 0.203"
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 12.70mm,Chip-Breaker F30,Grade CTPM125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-F30 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11693022