Turning Insert, WNMG 432EN-M42 CTC2135
- Zoro #: G0548698
- Mfr #: 11168421
$13.15
/ea
Order in multiples of 10
- Super Alloy (S) Compatibility: No
- Stainless (M) Compatibility: Yes
- Insert Material: Carbide
Ceratizit #11168421 Specifications
| |
Super Alloy (S) Compatibility: No | Stainless (M) Compatibility: Yes |
Insert Material: Carbide | Hardened (H) Compatibility: No |
Insert Size: 432 | Workpiece Compatibility: Stainless (M), Steel (P) |
Item: Turning Insert | Chip-Breaker: M42 |
Insert Style: WNMG | Mounting Hole Dia.: 0.203" |
Nose Radius: 0.8mm | Inscribed Circle: 12.70mm |
No. of Edges: 6 | Cutting Direction: Neutral |
Mounting Style: Pin/Clamp | Insert Application: Medium |
For Use With: Multiple Tool Holders | Grade: CTC2135 |
Cast Iron (K) Compatibility: No | Steel (P) Compatibility: Yes |
Non Ferrous (N) Compatibility: No | ANSI Number: WNMG 432EN-M42 CTC2135 |
Insert Shape: Trigon | Insert Thickness: 4.76mm |
Relief Angle: 0 Degrees | Coating: CVD |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M42,Grade CTC2135,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-M42 CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders