Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, WNMG 432EN-M70 CTC3110

  • Zoro #: G0548628
  • Mfr #: 11827336
No Product Image Available
$13.15 /ea

Order in multiples of 10

  • Insert Thickness: 4.76mm
  • Insert Material: Carbide
  • Inscribed Circle: 12.70mm
See full product details
Orders over $75 ship free.

Ceratizit #11827336 Specifications

  • Zoro #: G0548628
  • Mfr #: 11827336
Insert Thickness: 4.76mm Insert Material: Carbide
Inscribed Circle: 12.70mm Insert Shape: Trigon
Insert Style: WNMG ANSI Number: WNMG 432EN-M70 CTC3110
Coating: CVD Stainless (M) Compatibility: No
Cutting Direction: Neutral Insert Size: 432
Relief Angle: 0 Degrees Steel (P) Compatibility: No
Chip-Breaker: M70 Mounting Style: Pin/Clamp
Hardened (H) Compatibility: No Item: Turning Insert
Non Ferrous (N) Compatibility: No Insert Application: Medium
No. of Edges: 6 Cast Iron (K) Compatibility: Yes
For Use With: Multiple Tool Holders Nose Radius: 0.8mm
Workpiece Compatibility: Cast Iron (K) Grade: CTC3110
Mounting Hole Dia.: 0.203" Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M70,Grade CTC3110,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-M70 CTC3110,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827336