Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, WNMG 432EN-TFQ CTCP115

  • Zoro #: G0213930
  • Mfr #: 11695785
No Product Image Available
$15.65 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Non Ferrous (N) Compatibility: No
  • Relief Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11695785 Specifications

  • Zoro #: G0213930
  • Mfr #: 11695785
For Use With: Multiple Tool Holders Non Ferrous (N) Compatibility: No
Relief Angle: 0 Degrees Grade: CTCP115
Workpiece Compatibility: Stainless (M), Steel (P) Insert Shape: Trigon
ANSI Number: WNMG 432EN-TFQ CTCP115 Item: Turning Insert
Nose Radius: 0.8mm Cutting Direction: Neutral
Inscribed Circle: 12.70mm Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.203" Insert Size: 432
Insert Thickness: 4.76mm Insert Style: WNMG
Insert Application: Finishing Insert Material: Carbide
Cast Iron (K) Compatibility: No Chip-Breaker: TFQ
Mounting Style: Pin/Clamp No. of Edges: 6
Super Alloy (S) Compatibility: No Coating: CVD
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 12.70mm,Chip-Breaker TFQ,Grade CTCP115,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-TFQ CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695785