Turning Insert, WNMG 432EN-TMF CTCP125
- Zoro #: G0548521
- Mfr #: 11544195
$13.15
/ea
Order in multiples of 10
- Insert Thickness: 4.76mm
- For Use With: Multiple Tool Holders
- Inscribed Circle: 12.70mm
Ceratizit #11544195 Specifications
| |
Insert Thickness: 4.76mm | For Use With: Multiple Tool Holders |
Inscribed Circle: 12.70mm | Insert Shape: Trigon |
Mounting Hole Dia.: 0.203" | Chip-Breaker: TMF |
Cutting Direction: Neutral | Nose Radius: 0.8mm |
Mounting Style: Pin/Clamp | Insert Style: WNMG |
Steel (P) Compatibility: Yes | Hardened (H) Compatibility: No |
Insert Material: Carbide | Insert Size: 432 |
Relief Angle: 0 Degrees | Cast Iron (K) Compatibility: No |
No. of Edges: 6 | Insert Application: Medium |
Workpiece Compatibility: Stainless (M), Steel (P) | ANSI Number: WNMG 432EN-TMF CTCP125 |
Super Alloy (S) Compatibility: No | Grade: CTCP125 |
Stainless (M) Compatibility: Yes | Coating: CVD |
Item: Turning Insert | Non Ferrous (N) Compatibility: No |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TMF,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-TMF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders