Turning Insert, WNMG 432EN-TMQ CTCP125
- Zoro #: G0548515
- Mfr #: 11544196
$15.15
/ea
Order in multiples of 10
- Chip-Breaker: TMQ
- Cast Iron (K) Compatibility: No
- Item: Turning Insert
Ceratizit #11544196 Specifications
| |
Chip-Breaker: TMQ | Cast Iron (K) Compatibility: No |
Item: Turning Insert | Insert Material: Carbide |
Workpiece Compatibility: Stainless (M), Steel (P) | Insert Thickness: 4.76mm |
Inscribed Circle: 12.70mm | Insert Size: 432 |
No. of Edges: 6 | ANSI Number: WNMG 432EN-TMQ CTCP125 |
Non Ferrous (N) Compatibility: No | Steel (P) Compatibility: Yes |
Relief Angle: 0 Degrees | Cutting Direction: Neutral |
Insert Application: Medium | Mounting Style: Pin/Clamp |
Stainless (M) Compatibility: Yes | Insert Style: WNMG |
Coating: CVD | Nose Radius: 0.8mm |
For Use With: Multiple Tool Holders | Super Alloy (S) Compatibility: No |
Hardened (H) Compatibility: No | Mounting Hole Dia.: 0.203" |
Insert Shape: Trigon | Grade: CTCP125 |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TMQ,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-TMQ CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders