Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, WNMG 432EN-TRM CTCP125

  • Zoro #: G0548479
  • Mfr #: 11513989
No Product Image Available
$13.15 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.203"
  • Hardened (H) Compatibility: No
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11513989 Specifications

  • Zoro #: G0548479
  • Mfr #: 11513989
Mounting Hole Dia.: 0.203" Hardened (H) Compatibility: No
Steel (P) Compatibility: Yes Insert Size: 432
Super Alloy (S) Compatibility: No ANSI Number: WNMG 432EN-TRM CTCP125
Insert Style: WNMG For Use With: Multiple Tool Holders
Relief Angle: 0 Degrees Mounting Style: Pin/Clamp
Coating: CVD Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: No Inscribed Circle: 12.70mm
Grade: CTCP125 Insert Shape: Trigon
Nose Radius: 0.8mm Non Ferrous (N) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Insert Thickness: 4.76mm
Cutting Direction: Neutral No. of Edges: 6
Chip-Breaker: TRM Insert Material: Carbide
Item: Turning Insert Insert Application: Roughing
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker TRM,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number WNMG 432EN-TRM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11513989