Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, WNMG 433EN-M34 CTP5110

  • Zoro #: G0548451
  • Mfr #: 11533955
No Product Image Available
$13.75 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Coating: PVD
  • Hardened (H) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11533955 Specifications

  • Zoro #: G0548451
  • Mfr #: 11533955
For Use With: Multiple Tool Holders Coating: PVD
Hardened (H) Compatibility: Yes Nose Radius: 1.20mm
Chip-Breaker: M34 Stainless (M) Compatibility: Yes
Item: Turning Insert Insert Shape: Trigon
Mounting Style: Pin/Clamp No. of Edges: 6
Grade: CTP5110 Mounting Hole Dia.: 0.203"
Inscribed Circle: 12.70mm Non Ferrous (N) Compatibility: No
Insert Size: 433 Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Insert Thickness: 4.76mm Cutting Direction: Neutral
Relief Angle: 0 Degrees Steel (P) Compatibility: No
Insert Application: Medium Insert Material: Carbide
Super Alloy (S) Compatibility: Yes ANSI Number: WNMG 433EN-M34 CTP5110
Insert Style: WNMG Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M34,Grade CTP5110,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number WNMG 433EN-M34 CTP5110,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533955