Turning Insert, WNMG 433EN-TFQ CTCP125
- Zoro #: G0548366
- Mfr #: 11544219
$15.12
/ea
Order in multiples of 10
- Insert Size: 433
- For Use With: Multiple Tool Holders
- Workpiece Compatibility: Stainless (M), Steel (P)
Ceratizit #11544219 Specifications
| |
Insert Size: 433 | For Use With: Multiple Tool Holders |
Workpiece Compatibility: Stainless (M), Steel (P) | Insert Style: WNMG |
Insert Thickness: 4.76mm | ANSI Number: WNMG 433EN-TFQ CTCP125 |
Mounting Style: Pin/Clamp | Non Ferrous (N) Compatibility: No |
Hardened (H) Compatibility: No | Grade: CTCP125 |
Cast Iron (K) Compatibility: No | Relief Angle: 0 Degrees |
Steel (P) Compatibility: Yes | Mounting Hole Dia.: 0.203" |
Super Alloy (S) Compatibility: No | Cutting Direction: Neutral |
Chip-Breaker: TFQ | Inscribed Circle: 12.70mm |
Insert Shape: Trigon | Insert Material: Carbide |
Item: Turning Insert | No. of Edges: 6 |
Coating: CVD | Stainless (M) Compatibility: Yes |
Insert Application: Finishing | Nose Radius: 1.20mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Negative,Insert Size 12.70mm,Chip-Breaker TFQ,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number WNMG 433EN-TFQ CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders