Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, WNMG 433EN-TMQ CTCP115

  • Zoro #: G0213921
  • Mfr #: 11695793
No Product Image Available
$15.65 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Coating: CVD
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11695793 Specifications

  • Zoro #: G0213921
  • Mfr #: 11695793
Non Ferrous (N) Compatibility: No Coating: CVD
Hardened (H) Compatibility: No For Use With: Multiple Tool Holders
Chip-Breaker: TMQ No. of Edges: 6
Relief Angle: 0 Degrees Mounting Hole Dia.: 0.203"
Workpiece Compatibility: Stainless (M), Steel (P) Insert Application: Medium
Grade: CTCP115 Insert Size: 433
Insert Material: Carbide Steel (P) Compatibility: Yes
Nose Radius: 1.20mm Super Alloy (S) Compatibility: No
Item: Turning Insert Inscribed Circle: 12.70mm
Insert Thickness: 4.76mm ANSI Number: WNMG 433EN-TMQ CTCP115
Insert Shape: Trigon Insert Style: WNMG
Cast Iron (K) Compatibility: No Mounting Style: Pin/Clamp
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TMQ,Grade CTCP115,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number WNMG 433EN-TMQ CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695793