Turning Insert, WNMG 434EN-TRM CTCP125
- Zoro #: G0548235
- Mfr #: 11513994
$13.13
/ea
Order in multiples of 10
- ANSI Number: WNMG 434EN-TRM CTCP125
- Hardened (H) Compatibility: No
- For Use With: Multiple Tool Holders
Ceratizit #11513994 Specifications
| |
ANSI Number: WNMG 434EN-TRM CTCP125 | Hardened (H) Compatibility: No |
For Use With: Multiple Tool Holders | Mounting Hole Dia.: 0.203" |
Super Alloy (S) Compatibility: No | Item: Turning Insert |
Insert Size: 434 | Coating: CVD |
Cutting Direction: Neutral | Stainless (M) Compatibility: Yes |
Insert Material: Carbide | Non Ferrous (N) Compatibility: No |
Cast Iron (K) Compatibility: No | Insert Style: WNMG |
Insert Shape: Trigon | Insert Application: Roughing |
Inscribed Circle: 12.70mm | Relief Angle: 0 Degrees |
No. of Edges: 6 | Mounting Style: Pin/Clamp |
Grade: CTCP125 | Workpiece Compatibility: Stainless (M), Steel (P) |
Insert Thickness: 4.76mm | Steel (P) Compatibility: Yes |
Chip-Breaker: TRM | Nose Radius: 1.60mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker TRM,Grade CTCP125,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number WNMG 434EN-TRM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders