SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Phone Healthcare, Desk or Wall White

CETIS| Zoro #: G1773931| Mfr #: H2000 VRI (White)

$24.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteRequires: No BatteriesRinger: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773931 Mfr #: H2000 VRI (White)
Color: WhiteRequires: No Batteries
Ringer: ElectronicIncludes: Big Button Backlit Key Pad, Data Port, Volume Control Handset, Message Waiting Lamp, 10 ft. Handset Coil, 15 ft. Line Cord
Number of Lines: 1Voicemail: Message Indicator
Item: Disposable PhoneMount (Type): Desk or Wall
Type: HealthcareSpeakerphone: No
Volume Control: ADA CompliantCountry of Origin (subject to change): China

Description

Disposable Phone, Healthcare, Color White, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Desk or Wall, Voicemail Message Indicator, Volume Control ADA Compliant, Requires No Batteries, Includes Big Button Backlit Key Pad, Data Port, Volume Control Handset, Message Waiting Lamp, 10 ft. Handset Coil, 15 ft. Line Cord

Reviews