Disposable Phone Healthcare, Desk White

CETIS| Zoro #: G1400987| Mfr #: H2001 (White)

$13.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Healthcare
Voicemail: Message Indicator
Speakerphone: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400987 Mfr #: H2001 (White)
Type: HealthcareVoicemail: Message Indicator
Speakerphone: NoRinger: Electronic
Includes: HI and LOW Ringer ControlNumber of Lines: 1
Color: WhiteRequires: No Batteries
Mount (Type): DeskVolume Control: ADA Compliant
Country of Origin (subject to change): China

Description

Disposable Phone, Healthcare, Color White, Number of Lines 1, Electronic Ringer, Mount (Type) Desk, Volume Control ADA Compliant, Requires No Batteries, Includes HI and LOW Ringer Control

Reviews