Abrasive Cut-Off Wheel, Type 1, 1-1/2 in Dia, 1/32 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 35687

  • Zoro # G4104027


product price:  $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Wheel Type
Type 1
Overall Thickness
1/32 in
Connector Size
1/4 in
Grit
60
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35687
Zoro #
G4104027
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in
Overall Thickness
1/32 in
Connector Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
A60R-BF

Description

CutOff Whl,1.5x1/32x1/4,T1,A60-R-BF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.