Cgw Abrasives
CutOff Whl, 14x5/32x20mm, Ductile, TR
Mfr # 35601
Zoro # G4104937
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Explore More Products
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide 35514
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF 35516
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu 36122
- CGW ABRASIVES CGW Abrasives 421-45021 4-1-2X3-32X5-8-11 A36-S-Bf T27 Cutoff Wheel 421-45021
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal 35599
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF 35584
- CGW ABRASIVES Feed Regulating Wheel, 12 in Dia x 6 in W, 5 in Hole, Type 7, 80 Grit 35290
- CGW ABRASIVES 4-1-2X3-32X7-8 A36-S-Bft27 Cutoff Wheel 421-45020
- CGW ABRASIVES Quickie Cut Thin Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 36 Grit, White Aluminum Oxide Abrasive 45021
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A 08707
- SHARK INDUSTRIES 3" x 1/16" x 3/8" Cut-off Wheels 46 Grit - 50 Pk 24-50
- Cgw Abrasives Cut-Off Wheels