This item is Discontinued.

Cgw Abrasives Q711T Hook and Loop Disc, 5 in Dia, P80 Grit, Medium Grade, Aluminum Oxide Abrasive, Mylar Film Back 51267

Q711T Hook and Loop Disc, 5 in Dia, P80 Grit, Medium Grade, Aluminum Oxide Abrasive, Mylar Film Back (Discontinued)

  • Mfr # 51267
  • Zoro # G909035506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51267
Zoro #
G909035506
UPC #
655332512679
Country of Origin
United States

Description

CGW Hook and Loop Disc, Series: Q711T, 5 in Diameter Disc, P80 Grit, Medium Grade, Aluminum Oxide Abrasive, Mylar Film Backing, 3 mil Backing Weight, 5 Number of Vacuum Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.