Cgw Camel Grinding Wheels

CutOff Whl, 16x5/32x1, A24-R-BF

Cgw Camel Grinding Wheels CutOff Whl, 16x5/32x1, A24-R-BF 35584
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 24
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 16"
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1"
  • Diameter: 16"
  • Series: A24R-BF
  • Thickness: 5/32"
See full product details
$21.66 24% off
$16.37

Must order in multiples of 10


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Cgw Camel Grinding Wheels #35584 Specifications

  • Abrasive Grit: 24
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 16"
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1"
  • Diameter: 16"
  • Series: A24R-BF
  • Thickness: 5/32"
  • Item: Abrasive Cut-Off Wheel
  • Country of Origin (subject to change): Israel

Description

Abrasive Cut-Off Wheel

Reviews of Cgw Camel Grinding Wheels #35584

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.