Shop Alternate Products
This Product is Discontinued
Cgw Abrasives
CutOff Whl, 7x3/32x5/8 dia, A24RBF, Circulr (Discontinued)
Mfr # 59109
Zoro # G4105442
This Product is Discontinued
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"