Cgw Abrasives
Sanding Disc, 12 Cloth, 60G, AOxWt.
Mfr # 52683
Zoro # G4131668
Sold in multiples of 25 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12"
- Vacuum Hole Design No Hole
- Grade 'X' Weight Cloth Disc
- Abrasive Material Aluminum Oxide
- Grit 60
Explore More Products
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. 52746
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G 59634
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld 49989
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA 52775
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. 52749
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. 52748
- CGW ABRASIVES Surface Conditioning Hook and Loop Disc, 7 in Dia, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, C 70036
- CGW ABRASIVES Surface Conditioning Hook and Loop Disc, 5 in Dia, 60 Grit, Coarse Grade, Aluminum Oxide Abrasive, C 70012
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 120G 59640
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO 62015
- FEIN Sandpaper Round Hook And Loop 6" Diamete 63728012018
- Cgw Abrasives Hook & Loop Sanding Discs