15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Auto Locking and Groove Plier Set, Plain

CH HANSON| Zoro #: G0646405| Mfr #: 80330

$70.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646405 Mfr #: 80330
Includes: Mfr. No. 10100 Curved Jaw Locking, Mfr.No. 09300 Needle Nose Locking, Mfr.No.30600 and 30900 Groove PliersJaw Style: Curved
Number of Pieces: 4Jaw Capacity: 2"
Length: 9-1/8"Features: Automatically Adjusts to Size
Wire Cutter: YesItem: Auto Locking and Groove Plier Set
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain Grip
Country of Origin (subject to change): China

Product Description

Auto Locking and Groove Plier Set, Number of Pieces 4, Length 9-1/8 In., Handle Type Plain Grip, Standard Tool (Accessory Needed for Tethering), Includes Mfr. No. 10100 Curved Jaw Locking, Mfr.No. 09300 Needle Nose Locking, Mfr.No.30600 and 30900 Groove Pliers, Jaw Style Curved, Wire Cutter Yes, Jaw Capacity 2 In., Features Automatically Adjusts to Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.