FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Chalk Line Reel, 100 Ft w/4 Oz Blue Chalk

CH HANSON| Zoro #: G0609341| Mfr #: 12705

$13.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609341 Mfr #: 12705
Hook: Wide ProngedFeatures: Fast Retrieve, Braided Poly Cord, Easy Fill, Low Chalk Loss, Built-in Pencil Sharpener
Case Color: Yellow/BlackHandle Type: Folding Metal Crank Handle
Gear Ratio: 6:1Door Type: Bottle Screws Onto Unit
Item: Chalk Line ReelCase Material: High Impact Polyethylene with Non-Slip Rubber Grip Surfaces
Type: Chalk Hog(TM)Line Material: High Density Polyester Braided
Line Length (Ft.): 100.00Fill Weight (Oz.): 4
Country of Origin (subject to change): China

Product Description

Chalk Line Reel, Quick Retrieve, Line Length 100 Ft, Line Material High Density Poly Braided, Fill Weight 4 Oz, 6:1 Gear Ratio, Case Material High Impact Polyethylene With Non-Slip Rubber Grip Surfaces, Folding Metal Crank Handle, Chalk Bottle Screws Onto Unit, Wide-Pronged Hook, Built-in Pencil Sharpener, Includes 4 Oz Blue Chalk

Product Reviews