Chalk Line Reel, 150 ft. Line Length

CH HANSON| Zoro #: G1341331| Mfr #: 12710

$19.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341331 Mfr #: 12710
Door Type: Bottle Screws Onto UnitCase Color: Yellow/Black
Case Material: High Impact Polyethylene with Non-Slip Rubber Grip SurfacesItem: Chalk Line Reel
Type: Chalk Hog(TM)Handle Type: Folding Metal Crank Handle
Line Material: High Density Polyester BraidedFeatures: Fast Retrieve, Braided Poly Cord, Easy Fill, Low Chalk Loss
Gear Ratio: 3:1Line Length (Ft.): 150.00
Includes: 8 oz. Bottle (Chalk Not Included)Hook: Large Loop
Fill Weight (Oz.): 8Country of Origin (subject to change): China

Product Description

Chalk Line Reel, Chalk Hog(TM), Line Length (Ft.) 150, Line Material High Density Polyester Braided, Fill Weight (Oz.) 8, 3:1 Gear Ratio, Case Material High Impact Polyethylene with Non-Slip Rubber Grip Surfaces, Folding Metal Crank Handle, Bottle Screws Onto Unit, Large Loop Hook, Fast Retrieve, Braided Poly Cord, Easy Fill, Low Chalk Loss, Case Color Yellow/Black, Includes 8 oz. Bottle (Chalk Not Included)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.